-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Adjustable Handles |
|---|---|
| Color | Orange |
| Components | Steel |
| Components Material | Steel |
| Features | Die Cast Zinc Toothed Ring |
| Finish | Black Oxide |
| Handle Angle | 20° |
| Handle Length | 40 mm |
| Handle Material | Fiberglass Reinforced Plastic |
| Handle Type | Teardrop |
| Height | 1 7/25" |
| Hub Height | 24.5 mm |
| Material | Thermoplastic |
| Max Handle Height | 33.5 mm |
|---|---|
| Measurement System | Inch |
| Min Handle Height | 30 mm |
| Mounting Type | Threaded Hole |
| Overall Height | 33.5 mm |
| Overall Length | 47 mm |
| Standards | RoHS |
| Style | Novo Grip |
| Thread Length | 9 mm |
| Thread Material | Steel |
| Thread Size | #10-32 |
| Type | Internal Thread |
| Height (cm) | 10.16 |
|---|---|
| Length (cm) | 10.16 |
| Width (cm) | 2.54 |
| HS Code | 3926902500 |
|---|---|
| Country Of Origin | DE |
| Weight (kg) | 0.0135 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)