-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Adjustable Handle |
|---|---|
| Color | Black |
| Finish | Matte |
| Knob Type | Modern Design |
| Material | Plastic |
|---|---|
| Overall Length | 1.85" |
| Style | Novo Grip |
| Type | External Thread |
| Height (cm) | 1.52 |
|---|---|
| Length (cm) | 9.4 |
| Width (cm) | 6.6 |
| HS Code | 3926902500 |
|---|---|
| Country Of Origin | DE |
| Weight (kg) | 0.0202 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)