-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Knurled Knob |
|---|---|
| Base Diameter | 22 mm |
| Base Height | 13 mm |
| Color | Gray |
| Components | Steel |
| Features | Steel Trivalent Blue Passivated, Stainless Steel Bright |
| Finish | Matte |
| Handle Material | Steel, Thermoplastic |
| Handle Type | Knurled Round |
| Knob Dia. | 34 mm |
| Knob Material | Thermoplastic |
| Knob Type | Knurled |
|---|---|
| Material | Thermoplastic |
| Measurement System | Inch |
| Mounting Type | Threaded Stud |
| Overall Height | 36 mm |
| Overall Length | 2 1/5" |
| Thread Length | 20 mm |
| Thread Material | Steel |
| Thread Size | 3/8"-16 |
| Type | External Thread |
| Height (cm) | 3.56 |
|---|---|
| Length (cm) | 5.08 |
| Width (cm) | 3.56 |
| HS Code | 3926902500 |
|---|---|
| Country Of Origin | DE |
| Weight (kg) | 0.036 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)