-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Knurled Knob |
|---|---|
| Base Diameter | 18 mm |
| Base Height | 95 mm |
| Color | Gray |
| Components | Stainless Steel |
| Diameter | 1.02" |
| Features | Steel Trivalent Blue Passivated, Stainless Steel Bright |
| Finish | Matte |
| Handle Material | Stainless Steel, Thermoplastic |
| Handle Type | Knurled Round |
| Knob Diameter | 26 mm |
| Knob Material | Thermoplastic |
| Knob Type | Knurled |
|---|---|
| Material | Thermoplastic |
| Measurement System | Metric |
| Mounting Type | Threaded Stud |
| Overall Height | 26 mm |
| Overall Length | 1.81" |
| Screw Length | 0.78" |
| Thread Length | 20 mm |
| Thread Material | Stainless Steel |
| Thread Size | M8 |
| Type | External Thread |
| Height (cm) | 2.29 |
|---|---|
| Length (cm) | 4.57 |
| Width (cm) | 2.29 |
| HS Code | 3926902500 |
|---|---|
| Country Of Origin | DE |
| Weight (kg) | 0.018 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)