-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Stainless Steel Knob |
|---|---|
| Base Diameter | 14 mm |
| Base Height | 14 mm |
| Color | Silver |
| Diameter | 1.57" |
| Features | Ground And Blasted |
| Finish | Polish |
| Handle Material | Stainless Steel |
| Knob Diameter | 40 mm |
| Knob Material | Stainless Steel |
| Knob Type | 4 Point |
| Material | Stainless Steel |
|---|---|
| Measurement System | Metric |
| Mounting Type | Threaded Hole |
| Overall Height | 26 mm |
| Style | Style E |
| Tap Type | Blind Hole |
| Thread Length | 15 mm |
| Thread Material | Stainless Steel |
| Thread Size | M8 |
| Type | E Style |
| standard | DIN 6335 |
| Height (cm) | 7.62 |
|---|---|
| Length (cm) | 7.62 |
| Width (cm) | 5.08 |
| HS Code | 7326908588 |
|---|---|
| Country Of Origin | DE |
| Weight (kg) | 0.0585 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)