-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Adjustable Handle |
|---|---|
| Color | Black |
| Finish | Satin |
| Handle Type | Adjustable |
| Knob Type | Adjustable Handle |
| Material | Zinc |
| Overall Length | 2.93" |
|---|---|
| Screw Length | 0.59" |
| Style | Modern Design |
| Thread Size | 3/8"-16 |
| Type | External Thread |
| Height (cm) | 2.29 |
|---|---|
| Length (cm) | 10.67 |
| Width (cm) | 9.4 |
| HS Code | 7907006000 |
|---|---|
| Country Of Origin | DE |
| Weight (kg) | 0.09 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)