-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Adjustable Handle |
|---|---|
| Color | Black |
| Components Material | Steel |
| Finish | Black Oxide, Powder Coated, Satin |
| Handle Length | 65 mm |
| Handle Material | Zinc |
| Handle Type | Teardrop |
| Hub Height | 28.5 mm |
| Knob Type | Adjustable Handle |
| Material | Zinc |
| Max Handle Height | 45.5 mm |
| Measurement System | Metric |
| Min Handle Height | 42.5 mm |
|---|---|
| Mounting Type | Threaded Stud |
| Overall Height | 60.5 mm |
| Overall Length | 74.5 mm |
| Screw Length | 0.59" |
| Style | Modern Design |
| Thread Length | 15 mm |
| Thread Material | Steel |
| Thread Size | M8 |
| Thread Standard | Metric |
| Type | External Thread |
| standard | DIN EN 12844, DIN EN ISO 4753 |
| Height (cm) | 1.78 |
|---|---|
| Length (cm) | 9.14 |
| Width (cm) | 8.89 |
| HS Code | 7907006000 |
|---|---|
| Country Of Origin | DE |
| Weight (kg) | 0.0855 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)