-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Adjustable Handle |
|---|---|
| Color | Black |
| Finish | Satin |
| Handle Type | Adjustable |
| Height | 4.21" |
| Knob Type | Adjustable Handle |
| Material | Zinc |
|---|---|
| Overall Length | 4.29" |
| Screw Length | 1.57" |
| Style | Classic Ball |
| Thread Size | 1/2"-13 |
| Thread Type | External |
| Height (cm) | 2.29 |
|---|---|
| Length (cm) | 20.32 |
| Width (cm) | 13.97 |
| HS Code | 7907006000 |
|---|---|
| Country Of Origin | DE |
| Weight (kg) | 0.2385 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)