-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Adjustable Handle |
|---|---|
| Color | Black |
| Finish | Powder Coated, Satin, Uncoated |
| Handle Angle | 20° |
| Handle Length | 95 mm |
| Handle Material | Zinc |
| Handle Type | Ball Knob |
| Height | 4.21" |
| Hub Height | 42.5 mm |
| Knob Type | Adjustable Handle |
| Material | Zinc |
| Max Handle Height | 72 mm |
| Measurement System | Metric |
|---|---|
| Min Handle Height | 67 mm |
| Mounting Type | Threaded Stud |
| Overall Height | 112 mm |
| Screw Length | 1.57" |
| Style | Classic Ball |
| Thread Length | 40 mm |
| Thread Material | Stainless Steel |
| Thread Size | M12 |
| Thread Standard | Metric |
| Thread Type | External |
| standard | DIN EN 12844, DIN EN ISO 4753, ROHS |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 15.24 |
| Width (cm) | 12.45 |
| HS Code | 7907006000 |
|---|---|
| Country Of Origin | DE |
| Weight (kg) | 0.234 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)