-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Adjustable Handle |
|---|---|
| Color | Black |
| Finish | Black Oxide, Powder Coated, Satin |
| Handle Angle | 20° |
| Handle Length | 39 mm |
| Handle Material | Zinc |
| Handle Type | Ball Knob |
| Height | 1 7/25" |
| Hub Height | 24.5 mm |
| Knob Type | Adjustable Handle |
| Material | Zinc |
| Max Handle Height | 35.5 mm |
| Measurement System | Inch |
|---|---|
| Min Handle Height | 32.5 mm |
| Mounting Type | Threaded Hole |
| Overall Height | 35.5 mm |
| Overall Length | 46 mm |
| Style | Classic Ball |
| Thread Length | 9 mm |
| Thread Material | Steel |
| Thread Size | 1/4"-20 |
| Thread Standard | UNC |
| Type | Internal Thread |
| standard | DIN EN 12844, ROHS |
| Height (cm) | 1.52 |
|---|---|
| Length (cm) | 10.16 |
| Width (cm) | 2.54 |
| HS Code | 7318190000 |
|---|---|
| Country Of Origin | DE |
| Weight (kg) | 0.027 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)