-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Adjustable Tension Lever |
|---|---|
| Finish | Black Oxide Powder Coat |
| Handle | 0° |
| Handle Angle | 0° |
| Height | 2.22" |
| Material | Steel |
|---|---|
| Overall Length | 5.3" |
| Style | Adjustable Lever |
| Thread Size | 5/8"-11 |
| Type | Internal Thread |
| Height (cm) | 4.06 |
|---|---|
| Length (cm) | 17.27 |
| Width (cm) | 7.11 |
| HS Code | 7326908588 |
|---|---|
| Country Of Origin | DE |
| Weight (kg) | 0.711 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)