-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Adjustable Tension Lever |
|---|---|
| Color | Black |
| Components Material | Steel |
| Features | Adjustable Tension Levers |
| Finish | Powder Coated |
| Handle | 0° |
| Handle Angle | 0° |
| Handle Length | 134.5 mm |
| Handle Material | Steel |
| Handle Type | Ball Knob |
| Height | 2.83" |
| Hub Height | 58 mm |
| Material | Steel |
| Max Handle Height | 65 mm |
| Measurement System | Inch |
|---|---|
| Min Handle Height | 47 mm |
| Mounting Type | Threaded Stud |
| Overall Height | 90 mm |
| Overall Length | 166.5 mm |
| Screw Length | 0.99" |
| Style | Adjustable Lever |
| Thread Length | 25 mm |
| Thread Material | Steel |
| Thread Size | 1/2"-13 |
| Thread Standard | UNC |
| Type | External Thread |
| Standards | DIN EN ISO 4753, ROHS |
| Height (cm) | 4.32 |
|---|---|
| Length (cm) | 19.81 |
| Width (cm) | 14.99 |
| HS Code | 7326908588 |
|---|---|
| Country Of Origin | DE |
| Weight (kg) | 0.495 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)