-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Cam Handle |
|---|---|
| Center Height | 9 mm |
| Clamped Height | 13.5 mm |
| Clamping Distance | 1 mm |
| Color | Black |
| Components Material | Stainless Steel |
| Features | Stainless Steel Hinge Pin |
| Finish | Powder Coated, Uncoated |
| Handle Length | 36.2 mm |
| Handle Material | Aluminum |
| Handle Type | Cam Lever |
| Handle Width | 11.5 mm |
| Hardware Material | Stainless Steel (Hinge Pin) |
|---|---|
| Material | Aluminum |
| Max Clamping Force | 1.5 kN |
| Measurement System | Inch |
| Mounting Type | Threaded Hole |
| Overall Width | 14.4 mm |
| Thread Material | Stainless Steel |
| Thread Size | #6-32 |
| Thread Type | Internal |
| Type | Internal Thread |
| Width | 14.4 mm |
| standard | EN AC-46200, ROHS |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 10.16 |
| Width (cm) | 10.16 |
| HS Code | 3926902500 |
|---|---|
| Weight (kg) | 0.0113 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)