-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Motor Starter Cover Switch and Assembly |
|---|---|
| Accessory Type | Switch Cover |
| Height | 4 5/8" |
| Material | Aluminum |
| Switch Type | Toggle |
|---|---|
| Type Of Operator | Switch Assembly |
| Voltage | 600V AC |
| Width | 3" |
| Height (cm) | 11.18 |
|---|---|
| Length (cm) | 16.26 |
| Width (cm) | 15.24 |
| HS Code | 8536504000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.639 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)