-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Reducing Bushing |
|---|---|
| Color | Silver |
| Conduit Size | 3/4" to 1" |
| Connection | Male To Female |
| Connection Type | Threaded |
| Ends - Hazardous Fittings | 3/4" FNPT x 1" MNPT |
| Finish | Plain |
| For Use With | Imc, Threaded Conduit |
| Hazardous Location Rating | Class I, Division 1 And 2, Groups A, B, C, D, Class I, Zones 1 And 2, Groups IIc, IIb, IIa, Class II, Division 1 And 2, Groups E, F, G |
| Length | 3/4" |
| Material | Aluminum |
|---|---|
| Overall Length | 3/4" |
| Overall Width | 1 5/16" |
| Reduction Size | 1" to 3/4" |
| Shape | Round |
| Thread Gender | Female to Male |
| Thread Type | NPT |
| Trade Size | 3/4", 1" |
| Type | Hazardous Location |
| Height (cm) | 3.05 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 3.05 |
| HS Code | 7609000000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.018 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)