-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Conduit Body |
|---|---|
| Back Type | Flat |
| Body Capacity | 7 cu. in. |
| Body Style | LR |
| Color | Gray |
| Compatible Conduit Trade Size | 3/4" |
| Compatible Conduit Type | IMC, RMC |
| Composition | Aluminum |
| Connection Orientation | 90° |
| Connection Type | Threaded |
| Cover Included | No |
| Exposure Rating | Indoor, Outdoor |
| Finish | Powder Coated |
| For Use With | IMC, RMC |
| Gasket Included | No |
| Gross Weight | 0.37 lbs. |
| Hazardous Location | Yes |
| Hazardous Location Class | Yes |
|---|---|
| Hazardous Rated | Yes |
| Hub Size | 3/4" |
| Hub Style | Threaded |
| Includes | Stainless Steel Screws |
| Material | Aluminum |
| Number Of Hubs | 2 |
| Overall Height | 2" |
| Overall Length | 6" |
| Overall Width | 3" |
| Standards | Csa, Ul |
| Thread Gender | Female |
| Thread Size | 3/4" |
| Thread Type | NPT |
| Trade Size | 3/4" |
| Type | Threaded |
| Type Of Body | Conduit Outlet Body |
| Height (cm) | 4.32 |
|---|---|
| Length (cm) | 13.21 |
| Width (cm) | 5.84 |
| HS Code | 7609000000 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 0.1575 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)