-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Cover |
|---|---|
| Composition | Aluminum |
| Connection Type | Screw In |
| Design | Screw In |
| Fits | Copper Free Aluminum Conduit Bodies |
| For Use With | Hubbell Killark Copper Free Aluminum Conduit Bodies |
| Gasket Included | No |
| Hazardous Location | Yes |
| Hazardous Location Class | Yes |
| Hazardous Location Rating | Class I, Division 2 |
|---|---|
| Includes | Screws |
| Material | Aluminum |
| Overall Height | 1" |
| Overall Length | 8" |
| Overall Width | 3" |
| Series | O Series |
| Trade Size | 1 1/4", 1 1/2" |
| standard | CSA LR11852, UL E3397 |
| Height (cm) | 1.78 |
|---|---|
| Length (cm) | 18.29 |
| Width (cm) | 6.35 |
| HS Code | 7609000000 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 0.072 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)