-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Conduit Body |
|---|---|
| Back Type | Flat |
| Body Style | C |
| Color | Gray |
| Composition | Aluminum |
| Connection Type | Threaded |
| Cover Included | No |
| Design Type | Flat Back |
| Exposure Rating | Indoor, Outdoor |
| Gasket Included | No |
|---|---|
| Gross Weight | 0.239 lbs. |
| Hazardous Location Class | Yes |
| Hazardous Rated | Yes |
| Hub Size | 1/2" |
| Material | Copper Free Aluminum |
| Number Of Hubs | 2 |
| Shape | C |
| Type | Threaded |
| Height (cm) | 3.56 |
|---|---|
| Length (cm) | 13.46 |
| Width (cm) | 3.56 |
| HS Code | 7609000000 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 0.1125 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)