-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Sealing Fitting |
|---|---|
| Color | Silver |
| Conduit Orientation | Horizontal, Vertical |
| Conduit Size | 1/2" |
| Connection | Female To Female |
| Connection Type | Threaded |
| Ends - Hazardous Fittings | 1/2" FNPT x 1/2" FNPT |
| Hazardous Location Rating | Class I, Division 1 And 2, Groups A, B, C, D, Class I, Zone 1, Groups IIc, IIb, IIa, Class II, Division 1 And 2, Groups E, F, G, Class III |
| Length | 3.938" |
| Material | Iron |
| Overall Length | 3 15/16" |
| Position | Vertical |
|---|---|
| Seal Type | Vertical, Horizontal Conduit Seal |
| Series | ENY Series |
| Thread Gender | Female to Female |
| Thread Size | 1/2" |
| Thread Type | NPT |
| Trade Size | 1/2" |
| Turning Radius | 1.09" |
| Type | Hazardous Location |
| standard | CSA C22.2 NO 30, UL 886 |
| Height (cm) | 3.81 |
|---|---|
| Length (cm) | 10.92 |
| Width (cm) | 10.16 |
| HS Code | 8547900040 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 0.45 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)