-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Key Reel |
|---|---|
| Attachment Type | Large Belt Loop |
| Case Size | 2 1/4" |
| Color | Black |
| Compatible Belt Width | 2 1/4" |
| Extended Length | 48" |
| Fits Belts Up To | 2 1/4" |
| Includes | Leather Belt Loop |
| Key Retractor Extended Length | 48" |
|---|---|
| Material | Polycarbonate |
| Product Type | Key Reel |
| Retraction Force | 8 oz. |
| Retractor Force | 10 ozf |
| Ring Size | 1 1/4" |
| Type | Split |
| Height (cm) | 21.34 |
|---|---|
| Length (cm) | 24.13 |
| Width (cm) | 15.49 |
| HS Code | 7326200071 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0945 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)