-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Key Reel |
|---|---|
| Age Group | Adult |
| Attachment Type | Mid Size Rotating Belt Clip |
| Case Size | 1 3/4" |
| Color | Black |
| Compatible Belt Width | 2" |
| Extended Length | 36" |
| Features | 360 Degree Rotating Clip, Vinyl Strap |
| Fits Belts Up To | 2" |
| Gender | Unisex |
|---|---|
| Includes | Id Strap |
| Key Capacity | 6 |
| Key Retractor Extended Length | 36" |
| Material | Polycarbonate |
| Product Type | Key Reel |
| Retraction Force | 6 oz. |
| Retractor Force | 6 ozf |
| Type | Vinyl Strap |
| Height (cm) | 18.29 |
|---|---|
| Length (cm) | 23.37 |
| Width (cm) | 11.18 |
| HS Code | 7326200000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.054 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)