-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Retractable Tether |
|---|---|
| Attachment Type | Back Mount |
| Case Size | 2" |
| Color | Chrome |
| Extended Length | 48" |
| Features | 48 In Stainless Steel Cable |
| Finish | Chrome |
|---|---|
| Key Retractor Extended Length | 48" |
| Material | Metal |
| Product Type | Key Reel |
| Retractor Force | 8 ozf |
| Type | Large Yoke , Stainless Steel Chain |
| Height (cm) | 9.14 |
|---|---|
| Length (cm) | 18.29 |
| Width (cm) | 10.92 |
| HS Code | 8308909000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.063 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)