-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Key Reel |
|---|---|
| Application | Can Also Hold Small Hand Tools |
| Attachment Type | Belt Clip |
| Case Size | 2" |
| Color | Silver |
| Compatible Belt Width | 2" |
| Finish | Silver Texture |
| Fits Belts Up To | 2" |
|---|---|
| Includes | Split Ring |
| Key Retractor Extended Length | 24" |
| Material | Stainless Steel |
| Product Type | Key Reel |
| Retraction Force | 8 oz. to 10 oz. |
| Ring Size | 1 1/8" |
| Height (cm) | 18.54 |
|---|---|
| Length (cm) | 23.88 |
| Width (cm) | 10.92 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.072 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)