-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Measuring Tape Blade Refill |
|---|---|
| Blade Length (sae) | 200 ft. |
| Blade Material | Fiberglass |
| Blade Width | 1/2" |
| System Of Measurement | Imperial |
|---|---|
| Tip Style | Nonmagnetic Single Hook |
| Type | Fiberglass, 1/2" x 200 ft., Hook End, ft./In/8Ths |
| Zero Point Location | Hook End |
| Height (cm) | 1.27 |
|---|---|
| Length (cm) | 20.32 |
| Width (cm) | 20.32 |
| HS Code | 9017900160 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.63 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)