-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Measuring Tape Blade Refill |
|---|---|
| Accessory Type | Nylon Coated Steel, 3/8" x 30m, Ring End, Metric(2mm)/Tape End Plus 0.17M |
| Blade Length (metric) | 30m |
| Blade Material | Steel |
| Blade Width | 3/8" |
|---|---|
| System Of Measurement | Imperial |
| Zero Point Location | Ring End |
| Height (cm) | 1.27 |
|---|---|
| Length (cm) | 16.51 |
| Width (cm) | 15.88 |
| HS Code | 9017900160 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.477 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)