-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Milling Cutter |
|---|---|
| Cutter Dia. | 3/8" |
| Cutter Thickness | 3/16" |
| Cutting Direction | Right |
| Face Width | 0.188" |
| Finish | Uncoated |
| Finish - Machining | Bright (Uncoated) |
| Included Angle | 60° |
| Left/right Hand | Right |
| Material | High Speed Steel |
| Material - Machining | High Speed Steel |
| Neck Dia. | 9/64" |
|---|---|
| Number Of Pieces | 1 |
| Number Of Teeth | 8 |
| Overall Length | 2 1/8" |
| Primary Material Application | All Materials |
| Shank | Straight |
| Shank Dia. | 3/8" |
| Shank Type - Machining | Weldon Flat |
| System Of Measurement | Fractional Inch |
| Tooth Type | Straight |
| Type | Dovetail |
| Height (cm) | 2.29 |
|---|---|
| Length (cm) | 8.38 |
| Width (cm) | 2.29 |
| HS Code | 8207706060 |
|---|---|
| Weight (kg) | 0.0315 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)