-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Keyseat Cutter |
|---|---|
| American Standard Size | 202.5 |
| Cutter Dia. | 5/16" |
| Cutter Thickness | 1/16" |
| Cutting Direction | Right Hand |
| Face Width | 0.062" |
| Finish | Bright |
| Left/right Hand | Right |
| Material | High Speed Steel |
| Material - Machining | High Speed Steel |
| Neck Dia. | 7/64" |
| Number Of Pieces | 1500 |
|---|---|
| Number Of Teeth | 8 |
| Overall Length | 2 1/16" |
| Primary Material Application | All Materials |
| Shank | Straight |
| Shank Dia. | 1/2" |
| Shank Type - Machining | Straight |
| System Of Measurement | Fractional Inch |
| Tooth Type | Straight |
| Type | Standard |
| Height (cm) | 6.1 |
|---|---|
| Length (cm) | 1.52 |
| Width (cm) | 1.52 |
| HS Code | 8207703030 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0585 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)