-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Countersink |
|---|---|
| Body Dia. | 6.5 mm |
| Bore Dia. | 6.5 mm |
| Counterbore Type | Standard |
| Finish | Bright |
| For Screw Size | M3.5 |
| Material | Cobalt |
| Material - Machining | Cobalt |
| Number Of Flutes | 3 |
| Number Of Pieces | 1 |
| Overall Length | 71 mm |
| Pilot Dia. | 3.7 mm |
|---|---|
| Pilot Length | 3.7 mm |
| Primary Material Application | All Materials |
| Primary Material Application Iso Code | S3 |
| Shank Dia. | 5 mm |
| Shank Type - Machining | Straight |
| Spiral Direction | Right Hand |
| Standards | Iso 9001:2008 |
| System Of Measurement | Metric |
| Type | Cap Screw |
| Height (cm) | 1.44 |
|---|---|
| Length (cm) | 10.48 |
| Width (cm) | 0.48 |
| HS Code | 8207906000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0225 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)