-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Countersink |
|---|---|
| Application | For Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And Wood |
| Body Dia. | 0.312" |
| Finish | Bright |
| Included Angle | 60° |
| Material | Cobalt |
| Number Of Flutes | 6 |
| Number Of Pieces | 1 |
| Overall Length | 1 3/4" |
|---|---|
| Pilot Guide | No |
| Primary Material Application | Steel |
| Primary Material Application Iso Code | P |
| Shank Dia. | 1/4" |
| Shank Length | 7/8" |
| System Of Measurement | Fractional Inch |
| Type | Single Ended |
| Height (cm) | 1.02 |
|---|---|
| Length (cm) | 4.57 |
| Width (cm) | 1.02 |
| HS Code | 8207904500 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0135 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)