-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Machine Countersink |
|---|---|
| Body Dia. | 1/2" |
| Finish | TiN Coated |
| Included Angle | 60° |
| Material | Cobalt |
| Number Of Flutes | 4 |
|---|---|
| Overall Length | 3 7/8" |
| Shank Dia. | 1/2" |
| Shank Length | 2 1/4" |
| Type | Single Ended |
| Height (cm) | 1.78 |
|---|---|
| Length (cm) | 10.92 |
| Width (cm) | 1.78 |
| HS Code | 8207904500 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.09 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)