-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Counterbore |
|---|---|
| Application | For Use In Alloys, Cast Iron, Stainless Steel And Titanium |
| Bore Dia. | 15/64" |
| Counterbore Type | Oversized |
| For Screw Size | #6 |
| Material | Cobalt |
| Material - Machining | Cobalt |
| Measurement System | Wire |
| Number Of Flutes | 3 |
| Number Of Pieces | 1 |
| Overall Length | 3" |
| Oversized Increment | 1/64" |
| Pilot Dia. | 9/64" |
| Pilot Length | 7/32" |
|---|---|
| Primary Material Application | All Materials |
| Primary Material Application Iso Code | S3 |
| Screw Size | #6 |
| Screw Type | Socket Head Cap Screw |
| Shank Dia. | 7/32" |
| Shank Type | Straight |
| Shank Type - Machining | Straight |
| Spiral Direction | Right Hand |
| Standards | Iso 9001:2008 |
| Style | 1/64" Clearance |
| System Of Measurement | Decimal Inch |
| Type | Built In Pilot |
| Height (cm) | 1.27 |
|---|---|
| Length (cm) | 10.67 |
| Width (cm) | 1.78 |
| HS Code | 8207906000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0135 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)