-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Countersink Set |
|---|---|
| Application | Countersinks And Deburs Aluminum, Non-Metallics And Plastics |
| Body Diameters Included | 5/16", 3/8", 1/2", 5/8" |
| Countersink Angle | 82° |
| Cutting Direction - Machining | Right Hand |
| Finish | Uncoated |
| Finish - Machining | Bright (Uncoated) |
| Included Angle | 82° |
| Largest Body Dia. | 5/8" |
| Material | Cobalt |
| Material - Machining | Cobalt |
|---|---|
| Number Of Flutes | 0 |
| Number Of Pieces | 4 |
| Primary Material Application | Stainless Steel |
| Primary Material Application Iso Code | M |
| Shank Type - Machining | Straight |
| Smallest Body Dia. | 5/16" |
| System Of Measurement | Fractional Inch |
| Type | Single Ended |
| Height (cm) | 3.18 |
|---|---|
| Length (cm) | 13.97 |
| Width (cm) | 8.89 |
| HS Code | 8207906000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.1395 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)