-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Countersink Set |
|---|---|
| Application | Heavy Duty For Aluminum, Alloy, Carbon And Tool Steels And Non-Metallics Where Finish Is Not A Priority |
| Body Diameters Included | 1/4", 3/8", 1/2", 3/4", 1" |
| Countersink Angle | 60° |
| Cutting Direction - Machining | Right Hand |
| Finish | Uncoated |
| Finish - Machining | Bright (Uncoated) |
| Included Angle | 60° |
| Largest Body Dia. | 1" |
| Material | High Speed Steel |
| Material - Machining | High Speed Steel |
|---|---|
| Number Of Flutes | 1 |
| Number Of Pieces | 5 |
| Primary Material Application | Stainless Steel |
| Primary Material Application Iso Code | M |
| Shank Type - Machining | Straight |
| Smallest Body Dia. | 1/4" |
| System Of Measurement | Fractional Inch |
| Type | Single Ended |
| Height (cm) | 5.84 |
|---|---|
| Length (cm) | 14.73 |
| Width (cm) | 9.14 |
| HS Code | 8207906000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.4005 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)