-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Spotting/Centering Drill |
|---|---|
| Body Diameter | 1/4" |
| Cutting Direction - Machining | Right Hand |
| Decimal Equivalent | 0.25 |
| Drill Bit Point Angle | 90° |
| Drill Bit Size | 5/8" |
| Drill Point | 90° |
| Finish | Bright |
| Finish - Machining | Bright (Uncoated) |
| Flute Length | 5/8" |
| Flute Type | Spiral |
| Left/right Hand | Right |
| Material | High Speed Steel |
|---|---|
| Material - Machining | High Speed Steel |
| Measurement System | Fractional Inch |
| Number Of Flutes | 2 |
| Number Of Pieces | 1 |
| Overall Length | 1 1/2" |
| Primary Material Application | All Materials |
| Primary Material Application Iso Code | N, P3 |
| Shank Type - Machining | Straight |
| Size | 1/4" |
| Spiral Direction | Right Hand |
| Height (cm) | 0.76 |
|---|---|
| Length (cm) | 3.56 |
| Width (cm) | 0.76 |
| HS Code | 8207502080 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.009 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)