-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Double End Drill/Countersink |
|---|---|
| Countersink Angle | 90° |
| Countersink Style | Plain |
| Cutting Direction | Right Hand |
| Cutting Direction - Machining | Right Hand |
| Drill Point Dia. | 3/64" |
| Drill Size | #1 |
| Finish | Bright |
| Finish - Machining | Bright (Uncoated) |
| Flute Type | Spiral |
| Included Angle | 90° |
| Material | High Speed Steel |
|---|---|
| Material - Machining | High Speed Steel |
| Measurement System | Wire |
| No. Of Flutes | 2 |
| Number Of Flutes | 2 |
| Overall Length | 5" |
| Point Dia. | 0.047" |
| Size | #1 |
| Trade Size | Long |
| Type | Long |
| Height (cm) | 1.27 |
|---|---|
| Length (cm) | 20.32 |
| Width (cm) | 1.27 |
| HS Code | 8207906000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.099 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)