-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Double End Drill/Countersink |
|---|---|
| Countersink Angle | 60° |
| Countersink Style | Plain |
| Cutting Direction | Right Hand |
| Cutting Direction - Machining | Right Hand |
| Dimension Type | Metric |
| Drill Point Dia. | 1 mm |
| Drill Size | 1 mm |
| Finish - Machining | Bright (Uncoated) |
| Flute Type | Spiral |
| Included Angle | 60° |
| Material | Cobalt |
|---|---|
| Material - Machining | Cobalt |
| No. Of Flutes | 2 |
| Number Of Flutes | 2 |
| Overall Length | 60 mm |
| Point Dia. | 1 mm |
| Size | 4 mm |
| System Of Measurement | Metric |
| Trade Size | Long |
| Type | Long |
| Height (cm) | 0.95 |
|---|---|
| Length (cm) | 7.62 |
| Width (cm) | 0.95 |
| HS Code | 8207906000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0225 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)