-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Double End Drill/Countersink |
|---|---|
| Body Dia. | 1/8" |
| Countersink Angle | 60° |
| Countersink Style | Bell |
| Cutting Direction | Right Hand |
| Cutting Direction - Machining | Right Hand |
| Drill Point Dia. | 3/64" |
| Drill Size | #11 |
| Finish | Uncoated |
| Finish - Machining | Bright (Uncoated) |
| Flute Type | Spiral |
|---|---|
| Included Angle | 60° |
| Material | Cobalt |
| Material - Machining | Cobalt |
| Measurement System | Wire |
| No. Of Flutes | 2 |
| Number Of Flutes | 2 |
| Overall Length | 1 1/4" |
| Point Dia. | 0.047" |
| Size | #11 |
| Height (cm) | 5.08 |
|---|---|
| Length (cm) | 5.08 |
| Width (cm) | 1.27 |
| HS Code | 8207600061 |
|---|---|
| Weight (kg) | 0.0225 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)