-
Select Country
- Source Now
Get it by Friday, Feb 13
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Truck Tire Service Kit |
|---|---|
| Color | Assorted |
| Compatible Tire Type | Truck Tires |
| Features | Blue Cobra Truck Tire Service Set Contains All The Tools Needed To Change Most 22-1/2" And 24-1/2" Tubeless Truck Tires |
| Includes | (2) Brush Aluminum Bead Holders, 8 Lb Euro Lube Paste, Blue Cobra Truck Tire Demount Tool, Classic Tubeless Tire Iron, Double-End Tire Spoon, Leather Rim Protector, Pail Euro-Style Lube Applicator |
|---|---|
| Material | Steel |
| Product Type | Truck Tire Service Set |
| Height (cm) | 33.02 |
|---|---|
| Length (cm) | 137.16 |
| Width (cm) | 19.05 |
| HS Code | 8205599000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 18 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)