-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Bead Seater |
|---|---|
| Compatible Tire Type | Truck Tires |
| Features | Lubricated Bead Seater Forms A Seal Between The Rim And The Tire As Tire Inflates |
| Length | 19 1/2" |
| Material | Rubber |
|---|---|
| Overall Length | 19 1/2" |
| Product Type | Tire Bead Seater |
| Height (cm) | 3.3 |
|---|---|
| Length (cm) | 36.32 |
| Width (cm) | 30.48 |
| HS Code | 4016935010 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.7425 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)