-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Eye Nut |
|---|---|
| Base Diameter | 1.563" |
| Base Height | 1" |
| Bore Type | Threaded Tapped |
| Eye Inside Dia. | 2 1/4" |
| Eye Outside Dia. | 4" |
| Eye Shape | Oval |
| Eye Thickness | 0.875" |
| Finish | Black Oxide |
| Height | 5" |
| Material | Steel |
| Material Fabrication | Drop Forged |
|---|---|
| Material Grade/class | Ungraded |
| Material Quality Standards | Astm A105 |
| Overall Height | 5" |
| System Of Measurement | Imperial |
| Thread Fit | 2B |
| Thread Length | 1" |
| Thread Size | 1"-8 |
| Thread Type | Coarse |
| Type | Drop Forged |
| Working Load Limit | 10000 lbs. |
| Height (cm) | 4.32 |
|---|---|
| Length (cm) | 12.7 |
| Width (cm) | 10.16 |
| HS Code | 7318160085 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.891 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)