-
Select Country
- Source Now
Get it by Tuesday, Mar 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Float Valve Assembly |
|---|---|
| Arm Adjustability | Adjustable |
| Body Material | Bronze |
| Connection | NPT |
| Connection Size - Side 1 | 1 1/2" |
| Connection Size - Side 2 | 1 1/2" |
| Float | 7" Dia. Cylindrical Stainless Steel |
| Float Dia. | 7" |
| Float Diameter | 7" |
| Float Material | Stainless Steel |
| Float Shape | Cylindrical |
| Float Valve Type | Floatvalve Assembly (Rod & Float Included) |
| Flow Rate | 138 GPM @ 40 psi, 22 GPM @ 1 psi |
| For Media | Chemicals, Oil, Water |
| Includes Float And Rod | Float And Rod Included |
| Inlet | 1 1/2" |
| Max. Media Temperature | 406°F |
| Max. Pressure | 100 psi |
| Max. Pressure (cwp) | 100 psi |
|---|---|
| Media Temp. Range | 406°F |
| Mounting | Horizontal Piping |
| Outlet | 1 1/2" |
| Pipe Size | 1 1/2" |
| Rod | 16" |
| Rod Length | 16" |
| Rod Material | Brass |
| Rod Thread | 5/16"-18 |
| Seat | Double |
| Seat Style | Double Seated |
| Size | 1 1/2" |
| Temp. Range | +35°F to +406°F |
| Valve Body Style | Angle |
| Valve Flow - Flow (1) | 22 GPM |
| Valve Flow - Pressure (1) | 1 psi |
| Valve Series | 27 Series |
| Height (cm) | 19.05 |
|---|---|
| Length (cm) | 58.42 |
| Width (cm) | 19.56 |
| HS Code | 8481809015 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 5.355 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)