-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Float Valve Assembly |
|---|---|
| Arm Adjustability | Adjustable |
| Body Material | Bronze |
| Connection | NPT |
| Connection Size - Side 1 | 1/2" |
| Connection Size - Side 2 | 1/2" |
| Float | 7" Dia. Cylindrical Stainless Steel |
| Float Dia. | 7" |
| Float Diameter | 7" |
| Float Material | Stainless Steel |
| Float Shape | Cylindrical |
| Float Valve Type | Floatvalve Assembly (Rod & Float Included) |
| Flow Rate | 41 GPM @ 40 psi, 6.5 GPM @ 1 psi |
| For Media | Water |
| Includes Float And Rod | Float And Rod Included |
| Inlet | 1/2" |
| Max. Media Temp. | 125°F |
| Max. Pressure | 130 psi |
|---|---|
| Max. Pressure (cwp) | 130 psi |
| Media Temp. Range | 125°F |
| Mounting | Horizontal Piping |
| Outlet | 1/2" |
| Pipe Size | 1/2" |
| Rod | 16" |
| Rod Length | 16" |
| Rod Material | Brass |
| Rod Thread | 5/16"-18 |
| Seat | Single |
| Seat Style | Single Seated |
| Temp. Range | +35°F to +125°F |
| Valve Body Style | Angle |
| Valve Flow - Flow (1) | 6.5 GPM |
| Valve Flow - Pressure (1) | 1 psi |
| Valve Series | 7 Series |
| Height (cm) | 20.32 |
|---|---|
| Length (cm) | 58.42 |
| Width (cm) | 20.32 |
| HS Code | 8481809015 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 4.95 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)