-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Deadbolt |
|---|---|
| Ada Compliant | No |
| Ansi Grade | Grade 1 |
| Door Handing | Non Handed |
| Door Thickness - Maximum | 1 3/4" |
| Finish | Satin Aluminum, Clear Anodized |
| Fire Rated | Not Fire Rated |
| Fits Stile Width | 3 1/2" |
|---|---|
| Lockdown Type | Cylinder Dogging |
| Material | Bronze |
| Performance | Heavy Duty |
| Product Type | Deadbolt Lock |
| Standards | ANSI/BHMA 156.3 |
| Height (cm) | 5 |
|---|---|
| Length (cm) | 22.5 |
| Width (cm) | 8.31 |
| HS Code | 8301406030 |
|---|---|
| Weight (kg) | 0.702 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)