-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Lockset Cylinder |
|---|---|
| Ansi Grade | Grade 1 |
| Cylinder Core Type | Conventional Core Cylinder |
| Finish | Satin Chrome |
| Key Type | Keyed Different |
| Keying | Different |
| Keyway Type | Sargent LA |
|---|---|
| Location Type | Commercial |
| Material | Brass |
| Number Of Keys | 2 |
| Number Of Pins | 5 |
| Standards | ANSI A156.5 GRADE 1 |
| Height (cm) | 7.37 |
|---|---|
| Length (cm) | 13.21 |
| Width (cm) | 8.89 |
| HS Code | 8301600000 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.09 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)