-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Pipe Fitting Insulation |
|---|---|
| Approx. "r" Value | 3.2 |
| Clean Room Class | Not Applicable |
| Color | Black |
| Features | Prefabricated And Designed To Fit Over Tees With No Additional Cutting Or Molding |
| Flame Spread Index | 25 |
| Flexibility | Flexible |
| Foam Cell Type | Closed |
| For Fitting Shape | Tee |
| For Fitting Type | TEE |
| For Piping System | Air Conditioning, Chilled Water, Hot Water, Refrigeration |
| For Tube I.d. | 2" |
| For Tube O.d. | 2 1/8" |
| For Use On | Ducts And Tanks, Piping |
| Form | Tee |
| Green Environmental Properties | Greenguard |
| Inside Diameter | 2 1/8" |
| Installation Style | Unslit |
|---|---|
| Insulation Color | Black |
| Insulation Material | Buna N Rubber, PVC |
| Insulation Nominal I.d. | 2 1/8" |
| Insulation R-value | 3.2 |
| Length | 37/64" |
| Material | Elastomeric |
| Maximum Operating Temperature | 220°F |
| Minimum Operating Temperature | -297°F |
| Outside Diameter | 3 1/8" |
| Plenum Rating | Plenum Rated |
| Resistance Properties | Antimicrobial, Flame/Fire Retardant |
| Standards | Ul 94 |
| Thickness | 1/2" |
| Wall Thickness | 1/2" |
| Wall Thickness - Insulation | 1/2" |
| Width | 3 1/8" |
| Height (cm) | 6.35 |
|---|---|
| Length (cm) | 20.32 |
| Width (cm) | 15.24 |
| HS Code | 4009110000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.045 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)