-
Select Country
- Source Now
Get it by Tuesday, Mar 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Duct Liner |
|---|---|
| Color | Gray |
| Length | 35 ft. |
| Material | Nbr PVC Based Elastomeric |
| Noise Reduction Coefficient (nrc) | 0.55 |
| Operating Temperature - Maximum | 220°F |
| Operating Temperature - Minimum | -297°F |
| Operating Temperature Range | -297°F to +220°F |
|---|---|
| Overall Length | 35 ft. |
| Overall Width | 56 1/4" |
| Resistance Properties | Fungal And Bacterial Growth, Mold |
| Temp. Range | -297°F to +220°F |
| Thickness | 1 1/2" |
| standard | ASTM C177, ASTM C411, ASTM C534, ASTM D1667, ASTM E84, ASTM E96 |
| Height (cm) | 77.47 |
|---|---|
| Length (cm) | 161.29 |
| Width (cm) | 79.5 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 43.2 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)