-
Select Country
- Source Now
Get it by Monday, Feb 9
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
| Item | Shelf |
|---|---|
| Accessory Type | Shelf |
| Color | Silver |
| Depth | 18" |
| Dimensions (wxdxh) - Shelves | 44.375" x 18" x 2" |
| Dimensions - Shelves | 44.375" x 18" |
| Finish | Galvanized |
| For Use With | 27, 31 Gal Cabinets , Cabinet |
| For Use With Cabinet/locker Capacity | 31 gal. |
| For Use With Cabinet/locker Type | Under Fume Hood Flammable Cabinets |
| For Use With Mfr. Model Number | 884804 |
|---|---|
| For Use With Product Type | Cabinet |
| Height | 2" |
| Load Capacity | 350 lbs. |
| Load Type | Uniformly Distributed Load (UDL) |
| Material | Steel |
| Spill Capacity | 0 gal. |
| Width | 44 3/8" |
| Standards | ANSI MH28.1, IFC, NFPA 1 |
| Height (cm) | 5.08 |
|---|---|
| Length (cm) | 45.72 |
| Width (cm) | 112.71 |
| HS Code | 9403908061 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 7.2 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)