-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Drum Spill Containment Pallet |
|---|---|
| Color | Black |
| Depth | 55" |
| Dimensions | 55" x 55" x 9" |
| Drum Size | 55 gal. |
| For No. Of 55 Gal. Drums | 4 |
| Grate Color | Black |
| Green Certification Or Other Recognition | UL.png |
| Height | 9" |
| Includes Drain | No |
| Length | 55" |
| Load Capacity | 5000 lbs. |
| Material | Recycled Polyethylene |
|---|---|
| Number Of Drums | 4 |
| Opening Type | No Doors |
| Pallet Color | Black |
| Pallet Type | Low Line |
| Percent Recycled | 100% |
| Product Type | Spill Pallet |
| Spill Capacity | 79 gal. |
| Sump Capacity | 79 gal. |
| Temp. Range | -30°F to +120°F |
| Width | 55" |
| Height (cm) | 22.86 |
|---|---|
| Length (cm) | 139.7 |
| Width (cm) | 139.7 |
| HS Code | 39239000000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 40.5 |



Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)