-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Coalescing/Carbon Filter |
|---|---|
| Accessory Type | Coalescing, Carbon Filter |
| Color | White |
| Compatible Grainger Part No. | 1YNK2, 1YNK3, 1YNK6, 1YNK7 |
| Compatible Manufacturer Part Number | BY12752, BY12755, TF12752, TF12755 |
| Compatible Mfr. Part No. | BY12752, BY12755, TF12752, TF12755 |
| Diameter | 3 1/2" |
| For Use With | Hplc Disposal Cans |
|---|---|
| Height | 8" |
| Includes | Stainless Steel Fitting |
| Material | Plastic |
| Outside Dia. | 89 mm |
| Type | Stainless Steel Disconnect |
| Height (cm) | 27.94 |
|---|---|
| Length (cm) | 10.16 |
| Width (cm) | 10.16 |
| HS Code | 84213980900 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.495 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)