-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Carbon Filter Replacements |
|---|---|
| Accessory Type | Colormetric Carbon Replacement |
| Color | White |
| Compatible Grainger Part No. | 1YNK8, 1YNK9 |
| Compatible Manufacturer Part Number | 28161, 28162 |
| Compatible Mfr. Part No. | 28161, 28162 |
| Diameter | 3 1/2" |
|---|---|
| For Use With | Hplc Coalescing/Carbon Filters |
| Height | 6" |
| Includes | (3) Replacement Filters |
| Material | Plastic |
| Height (cm) | 38.1 |
|---|---|
| Length (cm) | 10.16 |
| Width (cm) | 7.62 |
| HS Code | 84213980900 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.81 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)